ABB EOHU364RK 200A,3P,600V, HD Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOHU364RK
  • Rexel Part Number:

    898441
  • UPC:

    888614092709

200 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 3R. Enclosure Dims: H: 26.77", W: 19.09", D: 7.36", Knockouts Top & Bottom Qty 3 (2-1/2", 2", 1-1/2", 1-1/4").

$ 1,870.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOHU364RK

Rexel Part # 898441

UPC 888614092709

UNSPSC 39122233

Amps 200

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch