Eaton DCU3061URM DCU3061URM 30A, 3P, 600VDC, Ungrounded Disconnect Switch

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DCU3061URM
  • Rexel Part Number:

    728116
  • UPC:

    786685557427

30 AMP, 3-Pole, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 19.08", W: 12.88", D: 5.50".

$ 2,250.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DCU3061URM

Rexel Part # 728116

UPC 786685557427

UNSPSC 39121309

Amps 30

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 3

Type Non-Fused

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch