Eaton DH361NDKW 30A,3P,600V/250DC, HD Fusible Safety Switch, NEMA 12

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH361NDKW
  • Rexel Part Number:

    107832
  • UPC:

    782114022597

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

$ 1,505.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH361NDKW

Rexel Part # 107832

UPC 782114022597

UNSPSC 39122205

Amps 30

IP/NEMA Rating 12

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch