Eaton DH361NRK Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH361NRK
  • Rexel Part Number:

    58829
  • UPC:

    782113205533

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".

$ 1,312.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH361NRK

Rexel Part # 58829

UPC 782113205533

UNSPSC 39121501

Amps 30

Family / Style DH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch