Eaton DH361UDK Safety Switch, 30A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH361UDK
  • Rexel Part Number:

    91249
  • UPC:

    782113205601

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

$ 813.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH361UDK

Rexel Part # 91249

UPC 782113205601

UNSPSC 39121501

Amps 30

Family / Style DH

IP/NEMA Rating 12

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch