Eaton DH362NGK Safety Switch, 60A, 3P,600V/250DC, HD Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH362NGK
  • Rexel Part Number:

    59074
  • UPC:

    782113206035

60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".

$ 1,013.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH362NGK

Rexel Part # 59074

UPC 782113206035

UNSPSC 39121501

Amps 60

Family / Style DH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch