Eaton DH362UDK2WR Disconnect Switch, 60A, 600VAC, Non-Fusible, K-Series Receptacle

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH362UDK2WR
  • Rexel Part Number:

    111580
  • UPC:

    782113207933

Disconnect Switch, 60 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, NEMA 12/3R, Crouse Hinds ArkTite K-Series Receptacle

$ 3,089.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH362UDK2WR

Rexel Part # 111580

UPC 782113207933

UNSPSC 39122205

Amps 60

Family / Style DH

IP/NEMA Rating 12/3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch