Eaton DH362UGK Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Non-Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH362UGK
  • Rexel Part Number:

    59109
  • UPC:

    782113206004

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".

$ 664.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH362UGK

Rexel Part # 59109

UPC 782113206004

UNSPSC 39121501

Amps 60

Family / Style DH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch