Eaton DH362UWK Safety Switch, 60A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH362UWK
  • Rexel Part Number:

    91194
  • UPC:

    782113206172

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

$ 2,857.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH362UWK

Rexel Part # 91194

UPC 782113206172

UNSPSC 39121501

Amps 60

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch