Eaton DH363NWK Safety Switch, 100A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH363NWK
  • Rexel Part Number:

    153446
  • UPC:

    782113206608

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Uses: IDSR Series Fuses. Enclosure Dims: H: 24.00", W: 11.13", D: 5.50".

$ 7,010.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH363NWK

Rexel Part # 153446

UPC 782113206608

UNSPSC 39121501

Amps 100

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch