Eaton DH363URK Safety Switch, 100A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH363URK
  • Rexel Part Number:

    58627
  • UPC:

    782113206479

100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 21.69", W: 11.13", D: 5.25".

$ 1,671.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH363URK

Rexel Part # 58627

UPC 782113206479

UNSPSC 39121501

Amps 100

Family / Style DH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch