Eaton DH364FGK Safety Switch, 200A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH364FGK
  • Rexel Part Number:

    59184
  • UPC:

    782113206783

200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 27.63", W: 16.00", D: 6.14".

$ 2,235.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH364FGK

Rexel Part # 59184

UPC 782113206783

UNSPSC 39121501

Amps 200

Family / Style DH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch