Eaton DH364FWK Disconnect Switch, HD, Fusible, 3P, 3 Wire, 200A, 600VAC, NEMA 4/4X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH364FWK
  • Rexel Part Number:

    111780
  • UPC:

    782113206905

Disconnect Switch, Heavy Duty, Fusible, 3-Pole, 3 Wire, 200 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel

$ 9,105.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH364FWK

Rexel Part # 111780

UPC 782113206905

UNSPSC 39122205

Amps 200

Family / Style DH

IP/NEMA Rating 4/4X

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch