Eaton DH366NRK Disconnect Switch, HD, Fusible, 3P, 4 Wire, 600A, 600VAC, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH366NRK
  • Rexel Part Number:

    169117
  • UPC:

    782113207605

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

$ 14,615.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH366NRK

Rexel Part # 169117

UPC 782113207605

UNSPSC 39122205

Amps 600

Family / Style DH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Fusible

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch