Eaton DH366UGK Disconnect Switch, Non-Fusible, 3P, 4 Wire, 600A, 600VAC, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH366UGK
  • Rexel Part Number:

    111655
  • UPC:

    782113207575

600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

$ 6,890.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH366UGK

Rexel Part # 111655

UPC 782113207575

UNSPSC 39121501

Amps 600

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch