Eaton DH366URK Disconnect Switch, Non-Fusible, 3P, 4 Wire, 600A, 600VAC, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH366URK
  • Rexel Part Number:

    174720
  • UPC:

    782113207582

Disconnect Switch, Heavy Duty, Non-Fusible, 3-Pole, 4 Wire, 600 Amp, 600 Volt AC, 250 Volt DC, NEMA 3R

$ 10,135.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH366URK

Rexel Part # 174720

UPC 782113207582

UNSPSC 39122205

Amps 600

Family / Style DH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch