Eaton DH367NGK Safety Switch, 800A,3P,600V/250DC, HD Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH367NGK
  • Rexel Part Number:

    91310
  • UPC:

    782113639260

800 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 56.69", W: 25.38", D: 8.95".

$ 18,565.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH367NGK

Rexel Part # 91310

UPC 782113639260

UNSPSC 39121501

Amps 800

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch