Eaton DT362URK Safety Switch, 60A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT362URK
  • Rexel Part Number:

    112413
  • UPC:

    782113426396

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

$ 2,510.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT362URK

Rexel Part # 112413

UPC 782113426396

UNSPSC 39121501

Amps 60

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Double Throw

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch