Eaton DT363UGK Safety Switch, 100A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT363UGK
  • Rexel Part Number:

    58554
  • UPC:

    782113426419

100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

$ 2,465.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT363UGK

Rexel Part # 58554

UPC 782113426419

UNSPSC 39122205

Amps 100

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Double Throw

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch