Eaton DT364URK Safety Switch, 200A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT364URK
  • Rexel Part Number:

    112063
  • UPC:

    782113613987

200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10".

$ 7,750.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT364URK

Rexel Part # 112063

UPC 782113613987

UNSPSC 39122205

Amps 200

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Double Throw

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch