GE THN3321 Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 1, Heavy Duty

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THN3321
  • Rexel Part Number:

    18181
  • UPC:

    78316401128

Disconnect Switch, 30 Amp, 480/600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

$ 83.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THN3321

Rexel Part # 18181

UPC 78316401128

UNSPSC 39122205

Amps 30

Family / Style THN

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 480/600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch