GE THN3361RF Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 3R, Farm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THN3361RF
  • Rexel Part Number:

    275688
  • UPC:

    78316433834

Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty, Farm, Oversize Enclosure, Vertical Hinge

$ 249.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THN3361RF

Rexel Part # 275688

UPC 78316433834

UNSPSC 39122205

Amps 30

Family / Style THN

IP/NEMA Rating 3R

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch