GE THN3362J Disconnect Switch, 60A, 600VAC, 250VDC, 3P, Non-Fusible, NEMA 5/12

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THN3362J
  • Rexel Part Number:

    16915
  • UPC:

    78316408714

Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty

$ 301.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THN3362J

Rexel Part # 16915

UPC 78316408714

UNSPSC 39122205

Amps 60

Family / Style TH

IP/NEMA Rating 5/12

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch