GE Industrial THN3362SS Disconnect Switch, 60A, 600V, 3P, Non-Fusible, NEMA 4/4X, Heavy Duty

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THN3362SS
  • Rexel Part Number:

    18278
  • UPC:

    78316413319

Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty

$ 1,659.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THN3362SS

Rexel Part # 18278

UPC 78316413319

UNSPSC 39122205

Amps 60

Family / Style THN

IP/NEMA Rating 4/4X

Material Stainless Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch