GE THN3364 Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 1, Heavy Duty

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THN3364
  • Rexel Part Number:

    18260
  • UPC:

    78316413325

Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

$ 814.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THN3364

Rexel Part # 18260

UPC 78316413325

UNSPSC 39121501

Amps 100

Family / Style THN

IP/NEMA Rating 3R

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch