GE THN3364R Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THN3364R
  • Rexel Part Number:

    18061
  • UPC:

    78316401135

Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty

$ 1,008.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THN3364R

Rexel Part # 18061

UPC 78316401135

UNSPSC 39121501

Amps 200

Family / Style THN

IP/NEMA Rating 3R

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch