GE THN3365R Disconnect Switch, 400A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THN3365R
  • Rexel Part Number:

    18040
  • UPC:

    78316401137

Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty

$ 2,494.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THN3365R

Rexel Part # 18040

UPC 78316401137

UNSPSC 39121501

Amps 400

Family / Style THN

IP/NEMA Rating 3R

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch