Square D H361 Disconnect Switch, Fusible, NEMA 1, 30A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H361
  • Rexel Part Number:

    23398
  • UPC:

    78590148184

Disconnect Switch, Fused, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 528.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H361

Rexel Part # 23398

UPC 78590148184

UNSPSC 39121501

Amps 30

Family / Style HD

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch