Square D H361A Disconnect Switch, Fusible, NEMA 12, 30A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H361A
  • Rexel Part Number:

    400912
  • UPC:

    78590148185

Disconnect Switch, Fused, NEMA 12, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 1,014.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H361A

Rexel Part # 400912

UPC 78590148185

UNSPSC 39122205

Amps 30

Family / Style H3

IP/NEMA Rating 12

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch