Square D H361RB Disconnect Switch, Fusible, NEMA 3R, 30A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H361RB
  • Rexel Part Number:

    23356
  • UPC:

    78590148196

Disconnect Switch, Fused, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 899.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H361RB

Rexel Part # 23356

UPC 78590148196

UNSPSC 39121501

Amps 30

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch