Square D H362NRB Disconnect Switch, Fusible, NEMA 3R, 60A, 3P, 600VAC, Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H362NRB
  • Rexel Part Number:

    54192
  • UPC:

    78590112249

Disconnect Switch, Fused, NEMA 3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral

$ 1,134.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H362NRB

Rexel Part # 54192

UPC 78590112249

UNSPSC 39121501

Amps 60

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch