Square D H363 Disconnect Switch, Fusible, NEMA 1, 100A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H363
  • Rexel Part Number:

    22148
  • UPC:

    78590148225

Disconnect Switch, Fused, NEMA 1, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 1,188.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H363

Rexel Part # 22148

UPC 78590148225

UNSPSC 39121501

Amps 100

Family / Style HD

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch