Square D H363AWK Disconnect Switch, Fusible, NEMA 12/3R, 100A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H363AWK
  • Rexel Part Number:

    21971
  • UPC:

    78590148230

Disconnect Switch, Fused, NEMA 3R/12, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 1,539.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H363AWK

Rexel Part # 21971

UPC 78590148230

UNSPSC 39122205

Amps 100

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch