Square D H363DS Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 100A, 3P, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H363DS
  • Rexel Part Number:

    134628
  • UPC:

    78590102370

Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 5,493.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H363DS

Rexel Part # 134628

UPC 78590102370

UNSPSC 39122205

Amps 100

Family / Style HD

IP/NEMA Rating 3

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch