Square D H363RB Disconnect Switch, Fusible, NEMA 3R, 100A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H363RB
  • Rexel Part Number:

    21846
  • UPC:

    78590148266

Disconnect Switch, Fused, NEMA 3R, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 1,644.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H363RB

Rexel Part # 21846

UPC 78590148266

UNSPSC 39121501

Amps 100

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch