Square D H364DS Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 200A, 3P, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H364DS
  • Rexel Part Number:

    144089
  • UPC:

    78590102375

Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 7,685.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H364DS

Rexel Part # 144089

UPC 78590102375

UNSPSC 39122205

Amps 200

Family / Style HD

IP/NEMA Rating 3

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch