Square D H364NRB Disconnect Switch, Fusible, NEMA 3R, 200A, 3P, 600VAC, Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H364NRB
  • Rexel Part Number:

    19900
  • UPC:

    78590161631

Disconnect Switch, Fused, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral

$ 2,408.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H364NRB

Rexel Part # 19900

UPC 78590161631

UNSPSC 39121501

Amps 200

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch