Square D H365 Disconnect Switch, Fusible, NEMA 1, 400A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H365
  • Rexel Part Number:

    89564
  • UPC:

    78590148219

Disconnect Switch, Fused, NEMA 1, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 4,551.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H365

Rexel Part # 89564

UPC 78590148219

UNSPSC 39122205

Amps 400

Family / Style HD

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch