Square D H365NR Disconnect Switch, Fusible, NEMA 3R, 400A, 3P, 600VAC, Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H365NR
  • Rexel Part Number:

    25556
  • UPC:

    78590102668

Disconnect Switch, Fused, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC, Factory Installed Neutral

$ 5,765.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H365NR

Rexel Part # 25556

UPC 78590102668

UNSPSC 39121501

Amps 400

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch