Square D H366 Disconnect Switch, Fusible, NEMA 1, 600A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H366
  • Rexel Part Number:

    97816
  • UPC:

    78590145189

Disconnect Switch, Fused, NEMA 1, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 7,649.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H366

Rexel Part # 97816

UPC 78590145189

UNSPSC 39122205

Amps 600

Family / Style HD

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch