Square D H367AWKVW Disconnect Switch, Fusible, NEMA 3R/12, 800A, 3P, 600VAC, Window

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H367AWKVW
  • Rexel Part Number:

    581484
  • UPC:

    78590165771

Disconnect Switch, Fused, NEMA 3R/12, 600 Amp, 3-Pole, 800 Volt AC/DC, Heavy Duty, View Window

$ 18,648.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H367AWKVW

Rexel Part # 581484

UPC 78590165771

UNSPSC 39122205

Amps 800

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch