Square D H367NR Disconnect Switch, Fusible, NEMA 3R, 800A, 3P, 600VAC, Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    H367NR
  • Rexel Part Number:

    183588
  • UPC:

    78590144243

Disconnect Switch, Fused, NEMA 3R, 800 Amp, 3-Pole, 600 Volt AC, Factory Installed Neutral

$ 17,205.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # H367NR

Rexel Part # 183588

UPC 78590144243

UNSPSC 39122205

Amps 800

Family / Style HD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch