Square D HU361 Disconnect Switch, Non-Fusible, NEMA 1, 30A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU361
  • Rexel Part Number:

    23560
  • UPC:

    78590150572

Disconnect Switch, Non-Fusible, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty

$ 279.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU361

Rexel Part # 23560

UPC 78590150572

UNSPSC 39121525

Amps 30

Family / Style HU

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch