Square D HU361AWK Disconnect Switch, Non-Fusible, NEMA 12/3R, 30A, 3P, 600VAC, HD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU361AWK
  • Rexel Part Number:

    23574
  • UPC:

    78590150571

Disconnect Switch, Non-Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 647.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU361AWK

Rexel Part # 23574

UPC 78590150571

UNSPSC 39122218

Amps 30

Family / Style HU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch