Square D HU361AWKVWEI Disconnect Switch, Non-Fusible, NEMA 12/3R, 30A, 3P, 600VAC, HD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU361AWKVWEI
  • Rexel Part Number:

    394647
  • UPC:

    78590107785

Disconnect Switch, Non-Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window, Electrical Interlock

$ 1,044.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU361AWKVWEI

Rexel Part # 394647

UPC 78590107785

UNSPSC 39122218

Amps 30

Family / Style HU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Does the HU361AWKVWEI2 come with an auxiliary contact?

Asked by: DIonne
EI2 suffix indicates factory-installed electrical interlock with two contacts.
Answered by: SchneiderCustomerCare
Date published: 2016-11-08
  • y_2017, m_2, d_20, h_13CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_394647, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch