Square D HU361DS Disconnect Switch, Non-Fusible, 30A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU361DS
  • Rexel Part Number:

    54318
  • UPC:

    78590102363

Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel

$ 2,120.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU361DS

Rexel Part # 54318

UPC 78590102363

UNSPSC 39122218

Amps 30

Family / Style HU

IP/NEMA Rating 3

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Is this Disco (HU362DS) horse power rated? If so where can I find the ratings?

Asked by: Glenn
Yes, HU362DS is horsepower rated. Ratings may be found in current Digest 177, Section 3, and on its CAD drawing (http://static.schneider-electric.us/docs/Electrical%20Distribution/Safety%20Switches/Heavy%20Duty%20Safety%20Switches/Fusible%20and%20Non-Fusible/3185.pdf)
Answered by: SchneiderCustomerCare
Date published: 2016-06-25
  • 2017-01-16T09:52CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_54318, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch