Square D HU361DSEI Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30A, 3P, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU361DSEI
  • Rexel Part Number:

    173323
  • UPC:

    78590115652

Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Electrical Interlock

$ 2,480.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU361DSEI

Rexel Part # 173323

UPC 78590115652

UNSPSC 39122218

Amps 30

Family / Style HU

IP/NEMA Rating 3

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch