Square D HU361NRB Disconnect Switch, Non-Fusible, NEMA 3R, 30A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU361NRB
  • Rexel Part Number:

    25152
  • UPC:

    78590107788

Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral

$ 566.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU361NRB

Rexel Part # 25152

UPC 78590107788

UNSPSC 39121525

Amps 30

Family / Style HU

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch