Square D HU362AWKEI Disconnect Switch, Non-Fusible, NEMA 12/3R, 60A, 3P, 600VAC, HD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU362AWKEI
  • Rexel Part Number:

    53967
  • UPC:

    78590115657

Disconnect Switch, Non-Fused, NEMA 12/3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock

$ 1,286.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU362AWKEI

Rexel Part # 53967

UPC 78590115657

UNSPSC 39122218

Amps 60

Family / Style HU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Can I get the bolt dimensions on this safty switch? Thanks,Chris

Asked by: Chris Coulston
Please confirm which bolts of HU362AWKEI are in question.
Answered by: SchneiderCustomerCare
Date published: 2016-08-12
  • 2017-01-17T10:39CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_53967, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch