Square D HU362N Disconnect Switch, Non-Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU362N
  • Rexel Part Number:

    501595
  • UPC:

Disconnect Switch, Non-Fusible, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral

$ 595.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU362N

Rexel Part # 501595

UPC

UNSPSC 39121556

Amps 60

Family / Style HU

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch